Milling Insert, Round

  • Mfr # 5542328

  • Zoro # G4847792


product price:  $14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Insert Application
Roughing
Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Rake
Positive
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542328
Zoro #
G4847792
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Insert Size
10T3M0
Nose Radius
0.197"
Thickness
0.1547 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
10.00mm

Details

Insert Application
Roughing
Rake
Positive
Insert Shape
Round
Coating
AlCrTiN
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
M200 Series Copy Mills
Grade
WP40PM
ISO Number
RNPJ10T3M0SMH
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Inscribed Circle
0.3937 in
Insert Material
Carbide
Item
Round Milling Insert
Steel (P) Compatibility
Yes
No. of Edges
8
Insert Style
RNPJ
Mounting Style
Screw Clamp
ANSI Number
RNPJ10T3M0SMH
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Series
M200
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P
Coating Process
PVD
Secondary Material Application ISO Code
S
Cutting Edge
Honed and T-Land
Chip-Breaker Code
MH
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Cutting Application
Milling
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlTiN
Shape
Round
ANSI Code
RNPJ10T3M0SMH
Secondary Material Application
Nickel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.