Milling Insert, Parallelogram

  • Mfr # 5988154

  • Zoro # G4849649


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Thickness
0.193"
Coating
AlCrTiN
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988154
Zoro #
G4849649
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170416
Mounting Hole Dia.
4.40mm
Nose Radius
0.063"
Width
9.60mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Corner Radius
1.60mm
Through Hole Inside Dia.
4.40mm

Details

Coating
AlCrTiN
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
0.378 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Medium
Insert Shape
Parallelogram
Insert Style
XDPT
Super Alloy (S) Compatibility
Yes
Rake
12.28 Degrees
Grade
WP40PM
Item
Parallelogram Milling Insert
No. of Edges
2
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
XDPT1704SRMM
Insert Material
Carbide
ISO Number
XDPT170416PESRMM
Series
VSM17
Number of Cutting Edges
2
Material - Machining
Carbide
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Coating Process
PVD
Chip-Breaker Style
On One Side
Manufacturer Grade
WP40PM
Insert Holding Type
Screw Clamp
ANSI Code
XDPT1704SRMM
Wiper Insert
Yes
Measurement System
Metric
Included Angle
75 Degrees
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Finish - Machining
AlCrTiN
Primary Material Application
Stainless Steel, Steel
Cutting Application
Medium
Chip-Breaker Code
MM
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12.28 Degrees , XDPT1704SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.