Milling Insert, Round

  • Mfr # 6291550

  • Zoro # G4763838


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Coating
AlTiN
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Steel (P) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6291550
Zoro #
G4763838
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.197"
Insert Size
10T3M0
Insert Thickness
0.155"
Mounting Hole Dia.
4.65mm
Cutting Edge Length
10.00mm
Thickness
0.1548 in
Through Hole Inside Dia.
4.65mm

Details

Coating
AlTiN
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Steel (P) Compatibility
Yes
Insert Material
Carbide
Insert Style
RNGJ
Grade
WS40PM
Chip-Breaker
Yes
ANSI Number
RNGJ10T3M0SMM
ISO Number
RNGJ10T3M0SMM
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Application
Medium
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Round
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Rake
Positive
For Use With
M200 Series Copy Mills
Inscribed Circle
0.3937 in
Stainless (M) Compatibility
Yes
Series
M200
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
RNGJ10T3M0SMM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Code
MM
Cutting Edge
Honed and T-Land
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Manufacturer Grade
WS40PM
Shape
Round
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Cutting Application
Milling
Finish - Machining
AlTiN

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.