Milling Insert, Parallelogram

  • Mfr # 5988155

  • Zoro # G4782552


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

ISO Number
XDPT170416PESRMM
ANSI Number
XDPT1704SRMM
Mounting Hole Dia.
4.40mm
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988155
Zoro #
G4782552
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.063"
Insert Size
170416
Insert Thickness
0.193"
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm
Width
9.60mm
Thickness
0.1930 in
Corner Radius
1.60mm

Details

ISO Number
XDPT170416PESRMM
ANSI Number
XDPT1704SRMM
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
AlTiN
Chip-Breaker
Yes
Insert Style
XDPT
For Use With
VSM17 Series Shoulder Mills
Insert Material
Carbide
Stainless (M) Compatibility
Yes
No. of Edges
2
Rake
12.28 Degrees
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
Grade
WP25PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Inscribed Circle
0.378 in
Item
Parallelogram Milling Insert
Series
VSM17
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Hardened Steel
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Number of Cutting Edges
2
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Chip-Breaker Code
MM
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
ANSI Code
XDPT1704SRMM
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Shape
Parallelogram
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12.28 Degrees , XDPT1704SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.