Milling Insert, Parallelogram

  • Mfr # 5988158

  • Zoro # G4761607


product price:  $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

No. of Edges
2
Chip-Breaker
Yes
Insert Application
Medium
Mounting Style
Screw Clamp
Rake
15.8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988158
Zoro #
G4761607
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.079"
Mounting Hole Dia.
4.40mm
Insert Size
170420
Insert Thickness
0.193"
Cutting Edge Length
16.72mm
Thickness
0.1929 in
Corner Radius
2.00mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm

Details

No. of Edges
2
Chip-Breaker
Yes
Insert Application
Medium
Mounting Style
Screw Clamp
Rake
15.8 Degrees
Item
Parallelogram Milling Insert
For Use With
VSM17 Series Shoulder Mills
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Grade
WP25PM
Cutting Direction
Right Hand
ANSI Number
XDPT1705SRMM
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
ISO Number
XDPT170420PESRMM
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.378 in
Insert Style
XDPT
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
AlTiN
Series
VSM17
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Included Angle
75 Degrees
ANSI Code
XDPT1705SRMM
Wiper Insert
Yes
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Clearance Angle
15 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Cutting Application
Medium
Chip-Breaker Code
MM
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Shape
Parallelogram
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 15.8 Degrees , XDPT1705SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.