Milling Insert, Trigon

  • Mfr # 5544753

  • Zoro # G4848757


product price:  $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
For Use With
M370 Series Copy Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WOEJ080412SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5544753
Zoro #
G4848757
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Insert Thickness
0.185"
Insert Size
080412
Corner Radius
1.22mm
Thickness
0.1850 in
Cutting Edge Length
6.30mm
Through Hole Inside Dia.
3.56mm

Details

For Use With
M370 Series Copy Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
WOEJ080412SRMM
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
12 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Coating
AlCrTiN
ANSI Number
WOEJ080412SRMM
Inscribed Circle
0.3068 in
Insert Material
Carbide
Rake
Positive
Item
Trigon Milling Insert
Grade
WP40PM
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Style
WOEJ
No. of Edges
6
Insert Shape
Trigon
Insert Application
Medium
Chip-Breaker
Yes
Series
M370
Manufacturer Grade
WP40PM
Measurement System
Metric
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Finish - Machining
AlCrTiN
Cutting Application
Medium Cutting
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MM
Shape
Trigon
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Number of Cutting Edges
6
ANSI Code
WOEJ080412SRMM
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Features
MM Geometry Provides Lower Cutting Forces
Primary Material Application
Stainless Steel, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P

Description

Trigon Milling Insert, Inscribed Circle 0.3068 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.