Milling Insert, Parallelogram

  • Mfr # 5988206

  • Zoro # G4795767


product price:  $19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Cast Iron (K) Compatibility
Yes
Insert Size
170432
Grade
WP25PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT170432PESRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988206
Zoro #
G4795767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170432
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.125"
Cutting Edge Length
16.55mm
Thickness
0.1920 in
Corner Radius
3.20mm
Through Hole Inside Dia.
4.40mm
Width
9.59mm

Details

Cast Iron (K) Compatibility
Yes
Grade
WP25PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT170432PESRMM
Insert Style
XDPT
Coating
AlTiN
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Inscribed Circle
0.378 in
Hardened (H) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
No. of Edges
2
Rake
17.87 Degrees
Insert Application
Medium
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
XDPT1708SRMM
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Series
VSM17
Secondary Material Application
Cast Iron, Hardened Steel
Cutting Application
Medium
Measurement System
Metric
Secondary Material Application ISO Code
H, K
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WP25PM
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram
Finish - Machining
AlTiN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
ANSI Code
XDPT1708SRMM
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Code
MM
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17.87 Degrees , XDPT1708SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.