Milling Insert, Parallelogram

  • Mfr # 5988970

  • Zoro # G4777031


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Inscribed Circle
0.377 in
ISO Number
XDPT170440PESRMM
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988970
Zoro #
G4777031
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170440
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.157"
Cutting Edge Length
16.30mm
Thickness
0.1917 in
Corner Radius
4.00mm
Width
9.59mm
Through Hole Inside Dia.
4.40mm

Details

Inscribed Circle
0.377 in
ISO Number
XDPT170440PESRMM
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
Steel (P) Compatibility
Yes
Insert Material
Carbide
For Use With
VSM17 Series Shoulder Mills
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Chip-Breaker
Yes
No. of Edges
2
ANSI Number
XDPT1710SRMM
Coating
AlTiN
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Grade
WP25PM
Rake
19.7 Degrees
Cutting Direction
Right Hand
Series
VSM17
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium
Secondary Material Application
Cast Iron, Hardened Steel
Coating Process
PVD
ANSI Code
XDPT1710SRMM
Measurement System
Metric
Finish - Machining
AlTiN
Chip-Breaker Code
MM
Manufacturer Grade
WP25PM
Included Angle
75 Degrees
Clearance Angle
15 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.7 Degrees , XDPT1710SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.