Milling Insert, Square

  • Mfr # 2964204

  • Zoro # G4801951


product price:  $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Coating
ALOX-SN
Chip-Breaker
Yes
Grade
TN6540
ISO Number
SNMT1205AZR31
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2964204
Zoro #
G4801951
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
435
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Thickness
0.2189 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm

Details

Coating
ALOX-SN
Chip-Breaker
Yes
Grade
TN6540
ISO Number
SNMT1205AZR31
Steel (P) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
For Use With
M660 Series Face Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
ANSI Number
SNMT435AZR31
No. of Edges
4
Insert Style
SNMT
Inscribed Circle
1/2 in
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
45 Degrees
Insert Shape
Square
Item
Square Milling Insert
Series
M660
Measurement System
Fractional Inch
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6540
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Coating Process
PVD
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
ANSI Code
SNMT435AZR31
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Shape
Square
Clearance Angle
0 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Chip-Breaker Code
31

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.