Milling Insert, Square

  • Mfr # 5903708

  • Zoro # G4829522


product price:  $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Material
Carbide
For Use With
M900 Series Slotting Mills
ISO Number
MDHX09T308
Inscribed Circle
3/8 in
Insert Size
09T308
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903708
Zoro #
G4829522
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
09T308
Nose Radius
0.032"
Mounting Hole Dia.
0.1339 in
Insert Thickness
0.1563"
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1339 in
Thickness
0.1563 in
Cutting Edge Length
9.55mm

Details

Insert Material
Carbide
For Use With
M900 Series Slotting Mills
ISO Number
MDHX09T308
Inscribed Circle
3/8 in
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Insert Shape
Diamond
Mounting Style
Screw Clamp
Coating
Al2O3
Rake
Positive
Steel (P) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
MDHX
Insert Application
Medium
ANSI Number
MDHX09T308
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Grade
WP35CM
Chip-Breaker
No
For Toolholder
12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Included Angle
86 Degrees
ANSI Code
MDHX09T308
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Clamp
Secondary Material Application
Stainless Steel
Finish - Machining
Al2O3
Primary Material Application ISO Code
K, P
Series
M900
Shape
Rhombic
Secondary Material Application ISO Code
M
Cutting Application
Medium
Measurement System
Fractional Inch
Manufacturer Grade
WP35CM
Material - Machining
Carbide
Coating Process
CVD

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.