Milling Insert, Parallelogram

  • Mfr # 5989010

  • Zoro # G4782902


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Coating
AlTiN
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5989010
Zoro #
G4782902
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.016"
Insert Size
170404
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Width
9.60mm
Corner Radius
0.40mm
Cutting Edge Length
16.70mm

Details

Coating
AlTiN
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
Super Alloy (S) Compatibility
Yes
Grade
WP25PM
Insert Material
Carbide
Inscribed Circle
0.378 in
ANSI Number
XDCT1701ERML
No. of Edges
2
ISO Number
XDCT170404PEERML
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Rake
12 Degrees
For Use With
VSM17 Series Shoulder Mills
Chip-Breaker
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Mounting Style
Screw Clamp
Series
VSM17
Wiper Insert
Yes
Measurement System
Metric
Coating Process
PVD
Included Angle
75 Degrees
Cutting Application
Finishing
Clearance Angle
15 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Manufacturer Grade
WP25PM
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Shape
Parallelogram
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
ANSI Code
XDCT1701ERML
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel
Chip-Breaker Code
ML
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12 Degrees , XDCT1701ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.