Milling Insert, Parallelogram

  • Mfr # 6001254

  • Zoro # G4799133


product price:  $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Size
170420
ANSI Number
XDCT1705RALP
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001254
Zoro #
G4799133
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170420
Nose Radius
0.079"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Corner Radius
2.00mm
Width
9.60mm
Cutting Edge Length
16.71mm

Details

ANSI Number
XDCT1705RALP
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
For Use With
VSM17 Series Shoulder Mills
ISO Number
XDCT170420PEFRALP
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.378 in
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Insert Style
XDCT
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Grade
WN25PM
Rake
17 Degrees
Coating
TiB2
Non Ferrous (N) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Finishing
Series
VSM17
ANSI Code
XDCT1705RALP
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Wiper Insert
Yes
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Manufacturer Grade
WN25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Finishing
Finish - Machining
TiB2
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
ALP
Insert Holding Type
Screw Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Parallelogram
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Measurement System
Metric
Primary Material Application ISO Code
N

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1705RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.