Milling Insert, Parallelogram

  • Mfr # 6001256

  • Zoro # G4757179


product price:  $24.99
/ea

Key Features

Insert Thickness
0.193"
Nose Radius
0.063"
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Size
170416
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001256
Zoro #
G4757179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Nose Radius
0.063"
Insert Size
170416
Mounting Hole Dia.
4.40mm
Corner Radius
1.60mm
Thickness
0.1930 in
Width
9.60mm
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm

Details

Hardened (H) Compatibility
No
Insert Material
Carbide
No. of Edges
2
Cutting Direction
Right Hand
ANSI Number
XDCT1704RALP
For Use With
VSM17 Series Shoulder Mills
Insert Style
XDCT
Grade
WN25PM
Workpiece Compatibility
Nonferrous (N)
ISO Number
XDCT170416PEFRALP
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Coating
TiB2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Rake
17 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Finishing
Series
VSM17
Clearance Angle
15 Degrees
Cutting Application
Finishing
ANSI Code
XDCT1704RALP
Insert Holding Type
Screw Clamp
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Code
ALP
Finish - Machining
TiB2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
WN25PM
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
75 Degrees
Shape
Parallelogram
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Material - Machining
Carbide
Chip-Breaker Style
On One Side

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1704RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.