Milling Insert, Parallelogram

  • Mfr # 6001537

  • Zoro # G4849317


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Mounting Style
Screw Clamp
Insert Material
Carbide
ANSI Number
XDCT1703RALP
For Use With
VSM17 Series Shoulder Mills
Coating
TiB2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001537
Zoro #
G4849317
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170412
Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm
Corner Radius
1.20mm
Thickness
0.1930 in
Width
9.60mm

Details

Mounting Style
Screw Clamp
Insert Material
Carbide
ANSI Number
XDCT1703RALP
For Use With
VSM17 Series Shoulder Mills
Coating
TiB2
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Chip-Breaker
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDCT170412PEFRALP
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Insert Style
XDCT
Grade
WN25PM
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
Rake
16 Degrees
Series
VSM17
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Included Angle
75 Degrees
Manufacturer Grade
WN25PM
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Cutting Application
Finishing
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiB2
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
ANSI Code
XDCT1703RALP
Wiper Insert
Yes
Chip-Breaker Code
ALP

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.