Milling Insert, Trigon

  • Mfr # 6284471

  • Zoro # G4818009


product price:  $28.85
/ea

Key Features

For Use With
M370 Series Copy Mills
Coating
AlTiN
ANSI Number
WOEJ120712SRMM
Hardened (H) Compatibility
No
Insert Size
120712
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6284471
Zoro #
G4818009
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
120712
Nose Radius
0.050"
Insert Thickness
0.287"
Mounting Hole Dia.
4.80mm
Thickness
0.2870 in
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm

Details

For Use With
M370 Series Copy Mills
Coating
AlTiN
ANSI Number
WOEJ120712SRMM
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Inscribed Circle
0.4720 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
12 Degrees
Insert Application
Medium
Grade
WS40PM
Steel (P) Compatibility
Yes
Insert Material
Carbide
Item
Trigon Milling Insert
Chip-Breaker
Yes
No. of Edges
6
ISO Number
WOEJ120712SRMM
Insert Shape
Trigon
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Rake
Positive
Insert Style
WOEJ
Series
M370
Features
MM Geometry Provides Lower Cutting Forces
Manufacturer Grade
WS40PM
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Material - Machining
Carbide
Shape
Trigon
Primary Material Application ISO Code
M, P, S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Cutting Application
Medium Cutting
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Chip-Breaker Style
Double Sided
Included Angle
101.5 Degrees
Number of Cutting Edges
6
Clearance Angle
0 Degrees
ANSI Code
WOEJ120712SRMM
Chip-Breaker Code
MM

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.