Milling Insert, Toroidal

  • Mfr # 2095640

  • Zoro # G4874018


product price:  $47.69
/ea
Sold in multiples of 5 for $238.45

Key Features

Insert Application
Finishing
ANSI Number
M270TF12R2
ISO Number
M270TF12R2
Insert Size
12
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095640
Zoro #
G4874018
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
12
Insert Thickness
0.125"
Nose Radius
0.079"
Mounting Hole Dia.
3.55mm
Corner Radius
2.01mm
Through Hole Inside Dia.
3.55mm
Thickness
0.125 in
Width
12.00mm
Cutting Edge Length
12.00mm

Details

Insert Application
Finishing
ANSI Number
M270TF12R2
ISO Number
M270TF12R2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Item
Milling Insert
For Use With
M270 Series Copy Mills
Super Alloy (S) Compatibility
No
Insert Style
M270TF
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Inscribed Circle
12.00mm
Chip-Breaker
No
Hardened (H) Compatibility
Yes
Grade
TN2505
Insert Shape
Toroidal
No. of Edges
2
Mounting Style
Screw Clamp
Coating
TiALOX
Series
M270
Shape
Toroidal
Manufacturer Grade
TN2505
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
H, K
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Secondary Material Application ISO Code
P
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Steel
Clearance Angle
10 Degrees
Cutting Application
Copy Milling, Light Finishing

Description

Milling Insert, Inscribed Circle 12.00mm, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.