Milling Insert, Parallelogram

  • Mfr # 6425146

  • Zoro # G4787540


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Nose Radius
0.094"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425146
Zoro #
G4787540
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Insert Size
170424
Corner Radius
2.40mm
Cutting Edge Length
16.72mm
Thickness
0.1929 in
Through Hole Inside Dia.
4.40mm
Width
9.60mm

Details

Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Grade
WS40PM
Insert Application
Medium
Rake
16.1 Degrees
Insert Style
XDPT
ISO Number
XDPT170424PESRMM
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.378 in
Insert Material
Carbide
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
No. of Edges
2
Cutting Direction
Right Hand
Coating
AlTiN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Item
Parallelogram Milling Insert
ANSI Number
XDPT1706SRMM
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
VSM17 Series Shoulder Mills
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
VSM17
Finish - Machining
AlTiN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Shape
Parallelogram
Cutting Application
Medium
ANSI Code
XDPT1706SRMM
Chip-Breaker Code
MM
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Metric
Secondary Material Application
Steel
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16.1 Degrees , XDPT1706SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.