Milling Insert, Parallelogram

  • Mfr # 6425261

  • Zoro # G4859379


product price:  $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

For Use With
VSM17 Series Shoulder Mills
Grade
WS40PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425261
Zoro #
G4859379
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170416
Nose Radius
0.062"
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1929 in
Corner Radius
1.60mm
Width
9.60mm

Details

For Use With
VSM17 Series Shoulder Mills
Grade
WS40PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
XDCT1704ERML
Chip-Breaker
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Rake
17 Degrees
Coating
AlTiN
ISO Number
XDCT170416PEERML
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
No. of Edges
2
Insert Style
XDCT
Inscribed Circle
0.378 in
Insert Material
Carbide
Insert Application
Finishing
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Series
VSM17
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
P
Wiper Insert
Yes
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Cutting Application
Finishing
Included Angle
75 Degrees
Finish - Machining
AlTiN
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1704ERML
Measurement System
Metric
Manufacturer Grade
WS40PM
Primary Material Application ISO Code
M, P, S
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application
Steel
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1704ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.