Milling Insert, Square

  • Mfr # 5903706

  • Zoro # G4866117


product price:  $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Nose Radius
0.032"
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903706
Zoro #
G4866117
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Insert Size
09T308
Mounting Hole Dia.
0.1339 in
Insert Thickness
0.1563"
Through Hole Inside Dia.
0.1339 in
Thickness
0.1563 in
Cutting Edge Length
9.55mm
Corner Radius
1/32 in

Details

Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Rake
Positive
Lead Angle
0 Degrees
Coating
Al2O3
Item
Diamond Milling Insert
Insert Shape
Diamond
ANSI Number
MDHX09T308
Insert Application
Medium
Inscribed Circle
3/8 in
Mounting Style
Screw Clamp
Insert Style
MDHX
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
No
For Use With
M900 Series Slotting Mills
Hardened (H) Compatibility
No
Grade
WK15CM
ISO Number
MDHX09T308
Chip-Breaker
No
Material - Machining
Carbide
Included Angle
86 Degrees
Coating Process
CVD
Clearance Angle
15 Degrees
Shape
Rhombic
Series
M900
Primary Material Application ISO Code
K
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron
Cutting Application
Medium
Number of Cutting Edges
2
For Toolholder
12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
ANSI Code
MDHX09T308
Manufacturer Grade
WK15CM
Measurement System
Fractional Inch

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.