Milling Insert, Hexagon

  • Mfr # 5895372

  • Zoro # G4792179


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Rake
Positive
Insert Thickness
0.215"
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895372
Zoro #
G4792179
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.215"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Nose Radius
0.047"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1969 in
Thickness
0.2151 in
Cutting Edge Length
8.59mm

Details

Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Rake
Positive
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
HNGJ535ANSNHD
Chip-Breaker
Yes
Insert Shape
Hexagon
For Use With
M1200 Series Face Mills
ISO Number
HNGJ0905ANSNHD
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Item
Hexagon Milling Insert
Insert Style
HNGJ
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
12
Insert Material
Carbide
Coating
Al2O3
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Grade
WP35CM
Series
M1200
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Wiper Insert
Yes
Clearance Angle
0 Degrees
Manufacturer Grade
WP35CM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Roughing
Secondary Material Application ISO Code
M
Coating Process
CVD
Chip-Breaker Code
HD
Included Angle
120 Degrees
Material - Machining
Carbide
Number of Cutting Edges
12
ANSI Code
HNGJ535ANSNHD
Insert Holding Type
Screw Clamp
Shape
Hexagon
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.