Milling Insert, Hexagon

  • Mfr # 5895376

  • Zoro # G4863533


product price:  $23.15
/ea
Sold in multiples of 5 for $115.75

Key Features

Rake
Positive
Cutting Direction
Right Hand
Insert Size
535
Insert Application
Roughing
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895376
Zoro #
G4863533
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
535
Nose Radius
0.047"
Insert Thickness
0.215"
Mounting Hole Dia.
0.1969 in
Cutting Edge Length
8.59mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1969 in
Thickness
0.2151 in

Details

Item
Hexagon Milling Insert
Rake
Positive
Cutting Direction
Right Hand
Insert Application
Roughing
Mounting Style
Screw Clamp
Inscribed Circle
5/8 in
For Use With
M1200 Series Face Mills
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
AlTiN
ANSI Number
HNPJ535ANSNHD
Insert Shape
Hexagon
Insert Style
HNPJ
Non Ferrous (N) Compatibility
No
No. of Edges
12
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ISO Number
HNPJ0905ANSNHD
Insert Material
Carbide
Steel (P) Compatibility
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Grade
WP25PM
Series
M1200
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Coating Process
PVD
Wiper Insert
Yes
Chip-Breaker Code
HD
Manufacturer Grade
WP25PM
ANSI Code
HNPJ535ANSNHD
Number of Cutting Edges
12
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Cutting Application
Roughing
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
120 Degrees
Shape
Hexagon
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.