Milling Insert, Rectangle

  • Mfr # 6030373

  • Zoro # G4804709


product price:  $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Style
XNPU
Insert Material
Carbide
Insert Size
15T620
Insert Thickness
0.271"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030373
Zoro #
G4804709
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T620
Insert Thickness
0.271"
Nose Radius
0.079"
Mounting Hole Dia.
4.65mm
Width
10.00mm
Corner Radius
5/64 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in

Details

Non Ferrous (N) Compatibility
No
Insert Style
XNPU
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
ISO Number
XNPU15T620SRMM
ANSI Number
XNPU1505SRMM
Item
Milling Insert
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Screw Clamp
Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Rake
Positive
Insert Shape
Rectangle
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
0.394 in
No. of Edges
4
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WP40PM
Coating
AlCrTiN
Series
VSM490-15
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
ANSI Code
XNPU1505SRMM
Manufacturer Grade
WP40PM
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Milling
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Titanium
Shape
Rectangle
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Chip-Breaker Code
MM
Primary Material Application
Stainless Steel, Steel

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.