Milling Insert, Rectangle

  • Mfr # 6425363

  • Zoro # G4837082


product price:  $17.29
/ea

Key Features

ISO Number
XNPU100408SRMM
Insert Style
XNPU
Hardened (H) Compatibility
No
No. of Edges
4
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425363
Zoro #
G4837082
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Nose Radius
0.031"
Insert Thickness
0.190"
Insert Size
100408
Through Hole Inside Dia.
3.40mm
Corner Radius
1/32 in
Thickness
0.1900 in
Cutting Edge Length
10.80mm
Width
6.60mm

Details

ISO Number
XNPU100408SRMM
Insert Style
XNPU
Hardened (H) Compatibility
No
No. of Edges
4
Insert Material
Carbide
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Stainless (M) Compatibility
Yes
Item
Milling Insert
Coating
AlCrTiN
Cutting Direction
Right Hand
Insert Application
Medium
Rake
Positive
ANSI Number
XNPU1002SRMM
Insert Shape
Rectangle
Grade
WP40PM
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
0.260 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Series
VSM490-10
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Shape
Rectangle
Chip-Breaker Code
MM
Cutting Application
Milling
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
ANSI Code
XNPU1002SRMM
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.