Milling Insert, Trigon

  • Mfr # 5338862

  • Zoro # G4849183


product price:  $29.19
/ea
Sold in multiples of 5 for $145.95

Key Features

Cutting Direction
Right Hand
Inscribed Circle
0.4720 in
Insert Shape
Trigon
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5338862
Zoro #
G4849183
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.050"
Insert Size
120712
Mounting Hole Dia.
4.80mm
Insert Thickness
0.287"
Through Hole Inside Dia.
4.80mm
Thickness
0.2870 in
Corner Radius
1.27mm

Details

Cutting Direction
Right Hand
Inscribed Circle
0.4720 in
Insert Shape
Trigon
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
WOEJ
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
12 Degrees
Item
Trigon Milling Insert
Insert Application
Roughing
Grade
WP35CM
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
ISO Number
WOEJ120712SRMH
Chip-Breaker
Yes
For Use With
M370 Series Copy Mills
Rake
Positive
ANSI Number
WOEJ120712SRMH
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Al2O3
Series
M370
Shape
Trigon
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Cutting Application
Roughing
Measurement System
Metric
Included Angle
101.5 Degrees
Primary Material Application ISO Code
K20, P20
Secondary Material Application ISO Code
M
Coating Process
CVD
Number of Cutting Edges
6
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Chip-Breaker Code
MH
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Wiper Insert
Yes
ANSI Code
WOEJ120712SRMH
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP35CM
Finish - Machining
Al2O3

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.