Milling Insert, Diamond

  • Mfr # 2022089

  • Zoro # G4773428


product price:  $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
Positive
No. of Edges
2
Grade
THM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022089
Zoro #
G4773428
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Insert Thickness
0.1250"
Insert Size
2522
Mounting Hole Dia.
0.1339 in
Thickness
0.1250 in
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Cutting Edge Length
8.06mm

Details

Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Rake
Positive
No. of Edges
2
Grade
THM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Insert Material
Carbide
Steel (P) Compatibility
No
Item
Diamond Milling Insert
Inscribed Circle
5/16 in
Insert Shape
Diamond
Insert Style
CPNT
ISO Number
CPNT080308T
For Use With
M16 Series Slotting Mills
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
ANSI Number
CPNT2522T
Chip-Breaker
Yes
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
ANSI Code
CPNT2522T
Manufacturer Grade
THM
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Screw Clamp
Cutting Application
Medium
Shape
Rhombic
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Series
M16
Secondary Material Application ISO Code
K, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Diamond Milling Insert, Inscribed Circle 5/16 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.