Milling Insert, Rectangle

  • Mfr # 6180323

  • Zoro # G4766881


product price:  $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Thickness
0.271"
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180323
Zoro #
G4766881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Insert Size
15T604
Nose Radius
0.016"
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Width
10.00mm
Corner Radius
1/64 in

Details

Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Insert Shape
Rectangle
Coating
AlTiN
Insert Material
Carbide
ISO Number
XNGU15T604ERML
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
No. of Edges
4
Cast Iron (K) Compatibility
No
Lead Angle
75 Degrees
For Use With
VSM490-15 Series Shoulder Mills
Grade
WS40PM
Inscribed Circle
0.394 in
Insert Style
XNGU
Stainless (M) Compatibility
Yes
Item
Milling Insert
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
ANSI Number
XNGU1501ERML
Cutting Direction
Right Hand
Series
VSM490-15
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Secondary Material Application
Steel
ANSI Code
XNGU1501ERML
Shape
Rectangle
Wiper Insert
Yes
Measurement System
Fractional Inch
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Finish - Machining
AlTiN
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.