Milling Insert, Rectangle

  • Mfr # 6425365

  • Zoro # G4818663


product price:  $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Style
XNPU
Chip-Breaker
Yes
Mounting Hole Dia.
3.40mm
Super Alloy (S) Compatibility
No
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425365
Zoro #
G4818663
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Nose Radius
0.031"
Insert Thickness
0.190"
Insert Size
100408
Thickness
0.1900 in
Corner Radius
1/32 in
Through Hole Inside Dia.
3.40mm
Width
6.60mm
Cutting Edge Length
10.80mm

Details

Insert Style
XNPU
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Material
Carbide
ISO Number
XNPU100408SRMM
Item
Milling Insert
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ANSI Number
XNPU1002SRMM
Inscribed Circle
0.260 in
Grade
WP35CM
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Stainless (M) Compatibility
Yes
Coating
Al2O3
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangle
Rake
Positive
No. of Edges
4
Insert Application
Medium
Mounting Style
Screw Clamp
Series
VSM490-10
Chip-Breaker Code
MM
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rectangle
Manufacturer Grade
WP35CM
Insert Holding Type
Screw Clamp
Secondary Material Application
Stainless Steel
Included Angle
90 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
Al2O3
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
M
Cutting Application
Milling
ANSI Code
XNPU1002SRMM
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.