Milling Insert, Round

  • Mfr # 6010902

  • Zoro # G4865030


product price:  $26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Inscribed Circle
3/4 in
Mounting Hole Dia.
0.2240 in
Non Ferrous (N) Compatibility
No
Insert Size
64
Nose Radius
0.374"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010902
Zoro #
G4865030
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.2240 in
Insert Size
64
Nose Radius
0.374"
Insert Thickness
0.2500"
Thickness
0.2500 in
Through Hole Inside Dia.
0.2240 in

Details

Inscribed Circle
3/4 in
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M200 Series Copy Mills
Chip-Breaker
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Insert Material
Carbide
No. of Edges
12
Insert Style
RNGJ
Stainless (M) Compatibility
No
ISO Number
RNGJ190600SMM
Rake
Positive
Cast Iron (K) Compatibility
No
Grade
WP35CM
Hardened (H) Compatibility
No
Coating
Al2O3
ANSI Number
RNGJ64SMM
Insert Shape
Round
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Series
M200
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
Al2O3
Number of Cutting Edges
2
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Cutting Edge
Honed and T-Land
Manufacturer Grade
WP35CM
Secondary Material Application ISO Code
M
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, P
ANSI Code
RNGJ64SMM
Cutting Application
Milling
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.