Milling Insert, Round

  • Mfr # 3523083

  • Zoro # G4779859


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Non Ferrous (N) Compatibility
No
For Use With
M100 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Hole Dia.
5.55mm
ANSI Number
RDMW1605M0TX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3523083
Zoro #
G4779859
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5.55mm
Insert Thickness
0.219"
Insert Size
1605M0
Nose Radius
0.315"
Thickness
0.2188 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.55mm

Details

Non Ferrous (N) Compatibility
No
For Use With
M100 Series Copy Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
RDMW1605M0TX
Grade
TN6540
Cutting Direction
Neutral
Insert Style
RDMW
Steel (P) Compatibility
Yes
Insert Application
Medium
ISO Number
RDMW1605M0TX
Hardened (H) Compatibility
No
Chip-Breaker
No
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Material
Carbide
Insert Shape
Round
Item
Round Milling Insert
Coating
ALOX-SN
No. of Edges
1
Stainless (M) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
Series
M100
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Manufacturer Grade
TN6540
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
For Toolholder
M100D200Z03S075RD16, M100D250Z04S100RD16, M100D300Z05S100RD16, M100D400Z06S125RD16
Clearance Angle
15 Degrees
Measurement System
Metric
Cutting Edge
T-Land
Shape
Round
Finish - Machining
TiAlN
Cutting Application
Milling
ANSI Code
RDMW1605M0TX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
1

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.