Milling Insert, Round

  • Mfr # 5123863

  • Zoro # G4786308


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

ISO Number
RNGJ1204M0EML
Insert Style
RNGJ
Insert Material
Carbide
Chip-Breaker
Yes
Grade
WP25PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123863
Zoro #
G4786308
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Insert Thickness
0.1870"
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in
Cutting Edge Length
12.00mm

Details

ISO Number
RNGJ1204M0EML
Insert Style
RNGJ
Insert Material
Carbide
Chip-Breaker
Yes
Grade
WP25PM
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
Positive
Inscribed Circle
0.4724 in
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
AlTiN
Insert Application
Finishing
ANSI Number
RNGJ1204M0EML
Cast Iron (K) Compatibility
No
Item
Round Milling Insert
For Use With
M200 Series Copy Mills
Stainless (M) Compatibility
Yes
Insert Shape
Round
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
12
Mounting Style
Screw Clamp
Lead Angle
75 Degrees
Series
M200
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
RNGJ1204M0EML
Shape
Round
Material - Machining
Carbide
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
H, K
Chip-Breaker Code
ML
Manufacturer Grade
WP25PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Number of Cutting Edges
2
Coating Process
PVD
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Cutting Edge
Honed

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.