Milling Insert, Toroidal

  • Mfr # 2095682

  • Zoro # G4818508


product price:  $47.29
/ea
Sold in multiples of 5 for $236.45

Key Features

Grade
TN2505
Insert Application
Finishing
ISO Number
M270TF10R1
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2095682
Zoro #
G4818508
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
10
Insert Thickness
0.094"
Nose Radius
0.039"
Mounting Hole Dia.
3.55mm
Width
10.00mm
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
3.55mm
Thickness
0.094 in
Corner Radius
1.00mm

Details

Grade
TN2505
Insert Application
Finishing
ISO Number
M270TF10R1
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Coating
TiALOX
Insert Material
Carbide
Rake
Positive
Insert Style
M270TF
Non Ferrous (N) Compatibility
No
Item
Milling Insert
Cutting Direction
Right Hand
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Inscribed Circle
10.00mm
Hardened (H) Compatibility
Yes
For Use With
M270 Series Copy Mills
Chip-Breaker
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Shape
Toroidal
ANSI Number
M270TF10R1
Series
M270
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Steel
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Shape
Toroidal
Secondary Material Application ISO Code
P
Manufacturer Grade
TN2505
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Metric
Primary Material Application ISO Code
H, K
Finish - Machining
TiAlN
Coating Process
PVD
Cutting Application
Copy Milling, Light Finishing
Insert Holding Type
Screw Clamp
Clearance Angle
10 Degrees

Description

Milling Insert, Inscribed Circle 10.00mm, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.