Milling Insert, Round

  • Mfr # 5123900

  • Zoro # G4789823


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M200 Series Copy Mills
Mounting Hole Dia.
5.00mm
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123900
Zoro #
G4789823
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.00mm
Insert Size
1204M0
Nose Radius
0.236"
Insert Thickness
0.1870"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Details

Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M200 Series Copy Mills
Insert Shape
Round
Hardened (H) Compatibility
Yes
Item
Round Milling Insert
Coating
ALOX-SN
Insert Application
Roughing
ANSI Number
RNGJ1204M0SMH
Grade
WK15PM
No. of Edges
12
Insert Material
Carbide
Inscribed Circle
0.4724 in
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Style
RNGJ
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ISO Number
RNGJ1204M0SMH
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Series
M200
Insert Holding Type
Screw Clamp
ANSI Code
RNGJ1204M0SMH
Shape
Round
Chip-Breaker Code
MH
Clearance Angle
0 Degrees
Measurement System
Metric
Cutting Edge
Honed and T-Land
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Cutting Application
Milling
Finish - Machining
AlOX-SN
Manufacturer Grade
WK15PM
Coating Process
PVD
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.