Milling Insert, Hexagon

  • Mfr # 6180277

  • Zoro # G4790578


product price:  $31.89
/ea
Sold in multiples of 5 for $159.45

Key Features

Insert Thickness
0.217"
Insert Shape
Hexagon
Hardened (H) Compatibility
No
No. of Edges
3
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180277
Zoro #
G4790578
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.217"
Insert Size
535
Mounting Hole Dia.
0.1969 in
Nose Radius
0.063"
Corner Radius
1/16 in
Cutting Edge Length
9.60mm
Through Hole Inside Dia.
0.1969 in
Thickness
0.2169 in

Details

Insert Shape
Hexagon
Hardened (H) Compatibility
No
No. of Edges
3
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Hexagon Milling Insert
Inscribed Circle
5/8 in
Insert Style
XNGJ
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Grade
WS40PM
ISO Number
XNGJ0905ANSNGD3W
Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
XNGJ535ANSNGD3W
Stainless (M) Compatibility
Yes
Coating
AlTiN
Chip-Breaker
Yes
Series
M1200
Chip-Breaker Code
GD
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
ANSI Code
XNGJ535ANSNGD3W
Included Angle
120 Degrees
Finish - Machining
AlTiN
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Manufacturer Grade
WS40PM
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Cutting Application
Medium Cutting
Chip-Breaker Style
Double Sided
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.