Milling Insert, Round

  • Mfr # 5274512

  • Zoro # G4800518


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

ANSI Number
RNGJ10T3M0SMM
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5274512
Zoro #
G4800518
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10T3M0
Nose Radius
0.197"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.155"
Through Hole Inside Dia.
4.65mm
Thickness
0.1548 in
Cutting Edge Length
10.00mm

Details

ANSI Number
RNGJ10T3M0SMM
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
Yes
For Use With
M200 Series Copy Mills
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Grade
WU35PM
Insert Style
RNGJ
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Item
Round Milling Insert
Inscribed Circle
0.3937 in
Steel (P) Compatibility
Yes
Insert Shape
Round
No. of Edges
8
ISO Number
RNGJ10T3M0SMM
Insert Application
Medium
Rake
Positive
Series
M200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Finish - Machining
TiN
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Double Sided
ANSI Code
RNGJ10T3M0SMM
Chip-Breaker Code
MM
Cutting Application
Milling
Shape
Round
Cutting Edge
Honed and T-Land
Manufacturer Grade
WU35PM
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.