Milling Insert, Round

  • Mfr # 6065662

  • Zoro # G7686222


product price:  $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Cast Iron (K) Compatibility
No
Mounting Hole Dia.
5.80mm
Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6065662
Zoro #
G7686222
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5.80mm
Insert Thickness
0.217"
Nose Radius
0.315"
Insert Size
1605M0
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2174 in

Details

Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Item
Round Milling Insert
Chip-Breaker
Yes
No. of Edges
12
Coating
TiB2
Insert Style
RNGJ
Insert Material
Carbide
Insert Application
Finishing
For Use With
M200 Series Copy Mills
Grade
WN25PM
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
ISO Number
RNGJ1605M0FALP
Stainless (M) Compatibility
No
Inscribed Circle
5/8 in
ANSI Number
RNGJ1605M0FALP
Super Alloy (S) Compatibility
No
Insert Shape
Round
Workpiece Compatibility
Nonferrous (N)
Rake
Positive
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Series
M200
Insert Holding Type
Screw Clamp
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Edge
Sharp
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Measurement System
Metric
Chip-Breaker Code
ALP
ANSI Code
RNGJ1605M0FALP
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Clearance Angle
0 Degrees
Finish - Machining
TiB2
Chip-Breaker Style
Double Sided
Cutting Application
Milling
Manufacturer Grade
WN25PM
Material - Machining
Carbide
Shape
Round
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.