Milling Insert, Round

  • Mfr # 5276473

  • Zoro # G4757623


product price:  $21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Mounting Hole Dia.
5.80mm
Steel (P) Compatibility
Yes
Coating
Al2O3
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276473
Zoro #
G4757623
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.80mm
Nose Radius
0.315"
Insert Size
1605M0
Insert Thickness
0.217"
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2173 in

Details

Steel (P) Compatibility
Yes
Coating
Al2O3
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Item
Round Milling Insert
ISO Number
RNPJ1605M0SMH
Rake
Positive
For Use With
M200 Series Copy Mills
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP35CM
Stainless (M) Compatibility
Yes
ANSI Number
RNPJ1605M0SMH
Insert Shape
Round
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
Yes
Insert Style
RNPJ
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Cutting Direction
Neutral
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Series
M200
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Number of Cutting Edges
2
ANSI Code
RNPJ1605M0SMH
Insert Holding Type
Screw Clamp
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
MH
Material - Machining
Carbide
Manufacturer Grade
WP35CM
Finish - Machining
Al2O3
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K, P
Shape
Round
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Cutting Edge
Honed and T-Land
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Milling
Clearance Angle
0 Degrees
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.