Milling Insert, Round

  • Mfr # 5427441

  • Zoro # G4818447


product price:  $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Coating
Al2O3
Insert Thickness
0.1875"
For Use With
M100 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427441
Zoro #
G4818447
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
4.45mm
Insert Size
1204M0
Nose Radius
0.236"
Through Hole Inside Dia.
4.45mm
Cutting Edge Length
12.00mm
Thickness
0.1875 in

Details

Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Coating
Al2O3
For Use With
M100 Series Copy Mills
Non Ferrous (N) Compatibility
No
Item
Round Milling Insert
ISO Number
RDMW1204M0TX
Stainless (M) Compatibility
No
Insert Shape
Round
Chip-Breaker
No
No. of Edges
1
Grade
WK15CM
Insert Material
Carbide
Cutting Direction
Neutral
Insert Style
RDMW
Rake
Positive
ANSI Number
RDMW1204M0TX
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.4724 in
Hardened (H) Compatibility
No
Series
M100
Measurement System
Metric
Cutting Application
Milling
ANSI Code
RDMW1204M0TX
Manufacturer Grade
WK15CM
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Cutting Edge
T-Land
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw Clamp
Shape
Round
Number of Cutting Edges
1
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Al2O3

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.