Milling Insert, Round

  • Mfr # 5520354

  • Zoro # G4842621


product price:  $31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Chip-Breaker
Yes
Coating
Tin
Rake
Positive
For Use With
M200 Series Copy Mills
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520354
Zoro #
G4842621
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
1605M0
Nose Radius
0.315"
Mounting Hole Dia.
5.80mm
Insert Thickness
0.217"
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2174 in

Details

Chip-Breaker
Yes
Coating
Tin
Rake
Positive
For Use With
M200 Series Copy Mills
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
12
Insert Style
RNGJ
Item
Round Milling Insert
Cutting Direction
Neutral
Grade
WS30PM
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
ANSI Number
RNGJ1605M0EML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Inscribed Circle
5/8 in
Stainless (M) Compatibility
Yes
Insert Shape
Round
ISO Number
RNGJ1605M0EML
Insert Application
Finishing
Insert Material
Carbide
Lead Angle
75 Degrees
Series
M200
Chip-Breaker Code
ML
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Metric
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Cutting Edge
Honed
Coating Process
PVD
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS30PM
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
ANSI Code
RNGJ1605M0EML
Material - Machining
Carbide
Cutting Application
Milling
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.