Milling Insert, Round

  • Mfr # 6010120

  • Zoro # G4790051


product price:  $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
RNGJ64EML
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010120
Zoro #
G4790051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.2500"
Mounting Hole Dia.
0.2240 in
Nose Radius
0.374"
Insert Size
64
Through Hole Inside Dia.
0.2240 in
Thickness
0.2500 in

Details

Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
RNGJ64EML
Stainless (M) Compatibility
Yes
Insert Shape
Round
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ISO Number
RNGJ190600EML
Inscribed Circle
3/4 in
Insert Application
Finishing
For Use With
M200 Series Copy Mills
Grade
WP25PM
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
AlTiN
Mounting Style
Screw Clamp
Insert Style
RNGJ
Item
Round Milling Insert
Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
No
No. of Edges
12
Super Alloy (S) Compatibility
Yes
Lead Angle
75 Degrees
Series
M200
Cutting Edge
Honed
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Chip-Breaker Code
ML
Shape
Round
Secondary Material Application ISO Code
H, K
Coating Process
PVD
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Hardened Steel
Measurement System
Decimal Inch
Finish - Machining
AlTiN
Manufacturer Grade
WP25PM
ANSI Code
RNGJ64EML
Cutting Application
Milling
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.