Milling Insert, Rectangle

  • Mfr # 6180321

  • Zoro # G4806343


product price:  $22.69
/ea

Key Features

Insert Shape
Rectangle
Grade
WS40PM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180321
Zoro #
G4806343
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Nose Radius
0.047"
Insert Size
15T612
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Corner Radius
3/64 in
Width
10.00mm
Through Hole Inside Dia.
4.65mm

Details

Insert Shape
Rectangle
Grade
WS40PM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
Item
Milling Insert
ISO Number
XNPU15T612SRMM
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Mounting Style
Screw Clamp
Coating
AlTiN
Inscribed Circle
0.394 in
Lead Angle
90 Degrees
Insert Style
XNPU
Steel (P) Compatibility
Yes
ANSI Number
XNPU1503SRMM
Series
VSM490-15
Cutting Application
Milling
Number of Cutting Edges
4
Secondary Material Application
Steel
Insert Holding Type
Screw Clamp
ANSI Code
XNPU1503SRMM
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Measurement System
Fractional Inch
Chip-Breaker Code
MM
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Shape
Rectangle
Included Angle
90 Degrees
Secondary Material Application ISO Code
P
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.