Milling Insert, Rectangle

  • Mfr # 6180324

  • Zoro # G4832270


product price:  $27.19
/ea

Key Features

Grade
WS40PM
Insert Application
Finishing
Coating
AlTiN
Chip-Breaker
Yes
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180324
Zoro #
G4832270
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
15T608
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.032"
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Corner Radius
1/32 in
Thickness
0.2710 in

Details

Grade
WS40PM
Insert Application
Finishing
Coating
AlTiN
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
Rake
Positive
No. of Edges
4
Inscribed Circle
0.394 in
Insert Style
XNGU
ISO Number
XNGU15T608ERML
ANSI Number
XNGU1502ERML
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
Lead Angle
75 Degrees
For Use With
VSM490-15 Series Shoulder Mills
Item
Milling Insert
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
VSM490-15
ANSI Code
XNGU1502ERML
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Shape
Rectangle
Chip-Breaker Code
ML
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Secondary Material Application ISO Code
P
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
4
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.