Milling Insert, Square

  • Mfr # 2015242

  • Zoro # G4777451


product price:  $22.29
/ea

Key Features

ANSI Number
XNKT435AZER11
Chip-Breaker
Yes
Cutting Direction
Right Hand
Mounting Hole Dia.
0.2165 in
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015242
Zoro #
G4777451
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.203"
Nose Radius
0.051"
Insert Size
435
Corner Radius
1.30mm
Thickness
0.2030 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm

Details

ANSI Number
XNKT435AZER11
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Shape
Square
Insert Style
XNKT
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
XNKT1205AZER11
Coating
Tin
For Use With
M660 Series Face Mills
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
1
Grade
TN7525
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Lead Angle
45 Degrees
Item
Square Milling Insert
Insert Material
Carbide
Mounting Style
Screw Clamp
Series
M660
Shape
Square
Clearance Angle
0 Degrees
ANSI Code
XNKT435AZER11
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Coating Process
CVD
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application
Stainless Steel
Number of Cutting Edges
1
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Cutting Application
Milling
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Manufacturer Grade
TN7525
Chip-Breaker Code
11

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.