Milling Insert, Square

  • Mfr # 2021925

  • Zoro # G4859799


product price:  $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

ANSI Number
123506602
Steel (P) Compatibility
No
Inscribed Circle
1/2 in
Rake
Positive
Insert Style
SNHX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2021925
Zoro #
G4859799
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.213"
Cutting Edge Length
12.70mm
Thickness
0.2126 in
Through Hole Inside Dia.
0.1969 in

Details

ANSI Number
123506602
Steel (P) Compatibility
No
Inscribed Circle
1/2 in
Rake
Positive
Insert Style
SNHX
Insert Material
Carbide
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Grade
THM
Coating
Uncoated
Insert Application
Medium
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
For Use With
M95 Series Slotting Mills
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ISO Number
123506602
Insert Shape
Square
Mounting Style
Screw Clamp
Chip-Breaker
No
Series
M95
Cutting Application
Milling
Number of Cutting Edges
4
Manufacturer Grade
THM
Included Angle
90 Degrees
Clearance Angle
0 Degrees
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Square
Primary Material Application ISO Code
N
ANSI Code
123506602
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
K, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application
Cast Iron, Nickel, Titanium

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.