Milling Insert, Square

  • Mfr # 2021926

  • Zoro # G4833731


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Material
Carbide
ANSI Number
123506602
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2021926
Zoro #
G4833731
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Thickness
0.213"
Mounting Hole Dia.
0.1969 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
12.70mm
Thickness
0.2126 in

Details

Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Material
Carbide
ANSI Number
123506602
Insert Shape
Square
ISO Number
123506602
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Grade
TTM09
For Use With
M95 Series Slotting Mills
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Insert Style
SNHX
Cast Iron (K) Compatibility
No
Coating
Uncoated
Hardened (H) Compatibility
No
Rake
Positive
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Medium
Lead Angle
0 Degrees
Chip-Breaker
No
Series
M95
Cutting Application
Milling
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Manufacturer Grade
TTM09
Number of Cutting Edges
4
Included Angle
90 Degrees
ANSI Code
123506602
Primary Material Application ISO Code
M, P
Shape
Square
Finish - Machining
Bright (Uncoated)

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.