Milling Insert, Trigon

  • Mfr # 5564597

  • Zoro # G4871233


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Insert Material
Carbide
ISO Number
WOEJ080412SRMM
Rake
Positive
Coating
AlTiN
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5564597
Zoro #
G4871233
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nose Radius
0.048"
Insert Thickness
0.185"
Insert Size
080412
Mounting Hole Dia.
3.56mm
Cutting Edge Length
6.30mm
Through Hole Inside Dia.
3.56mm
Corner Radius
1.22mm
Thickness
0.1850 in

Details

Insert Material
Carbide
ISO Number
WOEJ080412SRMM
Rake
Positive
Coating
AlTiN
Item
Trigon Milling Insert
Steel (P) Compatibility
Yes
Inscribed Circle
0.3068 in
Grade
WP25PM
Non Ferrous (N) Compatibility
No
ANSI Number
WOEJ080412SRMM
For Use With
M370 Series Copy Mills
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Trigon
Cutting Direction
Right Hand
Lead Angle
12 Degrees
Insert Style
WOEJ
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
No. of Edges
6
Insert Application
Medium
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Series
M370
Manufacturer Grade
WP25PM
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Features
MM Geometry Provides Lower Cutting Forces
ANSI Code
WOEJ080412SRMM
Clearance Angle
0 Degrees
Shape
Trigon
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MM
Secondary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
6
Finish - Machining
AlTiN
Cutting Application
Medium Cutting
Coating Process
PVD
Secondary Material Application ISO Code
H, K

Description

Trigon Milling Insert, Inscribed Circle 0.3068 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.