Milling Insert, Square

  • Mfr # 3094667

  • Zoro # G7685933


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Shape
Square
Non Ferrous (N) Compatibility
No
Insert Size
43
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3094667
Zoro #
G7685933
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.188"
Nose Radius
0.047"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm
Thickness
0.1878 in

Details

Insert Shape
Square
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
For Use With
M690 Series Shoulder Mills
Insert Material
Carbide
Steel (P) Compatibility
No
ISO Number
SDMT1204PDRML
Stainless (M) Compatibility
No
Item
Square Milling Insert
Rake
Positive
Lead Angle
90 Degrees
Mounting Style
Screw Clamp
Insert Application
Finishing
Insert Style
SDMT
Hardened (H) Compatibility
No
Coating
ALOX-SN
ANSI Number
SDMT43PDRML
Grade
TN6520
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
Series
M690
Cutting Application
Milling
Manufacturer Grade
TN6520
Coating Process
PVD
Material - Machining
Carbide
Included Angle
90 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K
Finish - Machining
AlOX-SN
Chip-Breaker Style
On One Side
Clearance Angle
15.3 Degrees
Number of Cutting Edges
4
Shape
Square
Chip-Breaker Code
ML
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
ANSI Code
SDMT43PDRML
Primary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.