Milling Insert, Square

  • Mfr # 3950597

  • Zoro # G4780008


product price:  $17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Square
ANSI Number
SDMX433RMM
Nose Radius
0.048"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950597
Zoro #
G4780008
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.048"
Insert Size
433
Insert Thickness
0.1875"
Mounting Hole Dia.
0.1730 in
Corner Radius
3/64 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in

Details

Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Square
ANSI Number
SDMX433RMM
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
No. of Edges
4
ISO Number
SDMX120412RMM
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
Chip-Breaker
Yes
Insert Application
Medium
Item
Square Milling Insert
Grade
TN6540
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
Positive
Steel (P) Compatibility
Yes
Insert Style
SDMX
Coating
ALOX-SN
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Series
M690
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Shape
Square
Included Angle
90 Degrees
Coating Process
PVD
Insert Holding Type
Screw Clamp
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiAlN
ANSI Code
SDMX433RMM
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Manufacturer Grade
TN6540
Number of Cutting Edges
4
Clearance Angle
15.3 Degrees
Chip-Breaker Code
MM

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.