Milling Insert, Hexagon

  • Mfr # 3954332

  • Zoro # G4853952


product price:  $26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Coating
Uncoated
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954332
Zoro #
G4853952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.176"
Insert Size
0704
Cutting Edge Length
6.80mm
Corner Radius
3/64 in
Thickness
0.1763 in
Through Hole Inside Dia.
0.1970 in

Details

Coating
Uncoated
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Super Alloy (S) Compatibility
No
ANSI Number
HNGJ0704ANFNLDJ
For Use With
M1200 Mini Series Face Mills
Item
Hexagon Milling Insert
Chip-Breaker
Yes
ISO Number
HNGJ0704ANFNLDJ
Grade
THM-U
Rake
Positive
Insert Style
HNGJ
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Finishing
Inscribed Circle
1/2 in
No. of Edges
12
Mounting Style
Screw Clamp
Insert Material
Carbide
Series
M1200
ANSI Code
HNGJ0704ANFNLDJ
Chip-Breaker Code
LD
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Hexagon
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Cutting Application
Finishing
Manufacturer Grade
THM-U
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
12
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Material - Machining
Carbide
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
N

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.