Milling Insert, Square

  • Mfr # 3950614

  • Zoro # G4849028


product price:  $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Insert Application
Roughing
Coating
ALOX-SN
Hardened (H) Compatibility
No
Mounting Hole Dia.
0.1730 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950614
Zoro #
G4849028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Insert Size
433
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.1730 in
Corner Radius
3/64 in

Details

Insert Application
Roughing
Coating
ALOX-SN
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Shape
Square
Chip-Breaker
Yes
Grade
TN6520
Mounting Style
Screw Clamp
Rake
Positive
Item
Square Milling Insert
No. of Edges
4
ISO Number
SDMX120412RMH
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
ANSI Number
SDMX433RMH
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K)
Insert Style
SDMX
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Series
M690
Chip-Breaker Code
MH
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Shape
Square
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Cutting Application
Milling
Manufacturer Grade
TN6520
Finish - Machining
AlOX-SN
Clearance Angle
15.3 Degrees
Coating Process
PVD
ANSI Code
SDMX433RMH
Number of Cutting Edges
4
Insert Holding Type
Screw Clamp

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.