Milling Insert, Square

  • Mfr # 5281790

  • Zoro # G4844399


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Shape
Square
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5281790
Zoro #
G4844399
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Thickness
0.1870"
Mounting Hole Dia.
0.1730 in
Insert Size
432
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
12.70mm
Thickness
0.1870 in
Corner Radius
1/32 in

Details

Insert Shape
Square
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
Uncoated
Insert Style
SDEX
Rake
15 Degrees
Grade
THM-U
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Inscribed Circle
1/2 in
Lead Angle
90 Degrees
ISO Number
SDEX120408FRALP
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M690 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Application
Finishing
Item
Square Milling Insert
ANSI Number
SDEX432FRALP
No. of Edges
4
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Series
M690
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Square
Number of Cutting Edges
4
ANSI Code
SDEX432FRALP
Manufacturer Grade
THM-U
Cutting Application
Milling
Included Angle
90 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Chip-Breaker Code
ALP
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.